BushedRlrChnSprkt, SplitTaper, 2012, 3/4in
Mfr # 60BTL28H
Zoro # G7880258
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
60
Number of Teeth - Sprockets
28
Outside Dia.
7.107 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60BTL28H
Zoro #
G7880258
UPC #
888569108333
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
7.107 in
Pitch Dia.
6.699 in
Length through Bore
1 1/4 in
Pitch Diameter
6.699 in
Outside Diameter
7.107 in
Hub Diameter
3 5/8 in
Tooth Width
0.459 in
Maximum Bore Diameter
2 in
For Bushing Size
2012
Description
Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 28, Outside Diameter 7.107 in, Pitch Diameter 6.699 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.