Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 3/4in

  • Mfr # 60BTL35

  • Zoro # G7882148


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
35
Outside Dia.
8.783 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL35
Zoro #
G7882148
UPC #
888569108364
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
8.783 in
Length through Bore
1 1/4 in
Pitch Dia.
8.367 in
Hub Diameter
3 5/8 in
Pitch Diameter
8.367 in
Maximum Bore Diameter
2 in
For Bushing Size
2012
Outside Diameter
8.783 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Material
Steel
Bushing Required - Sprockets
2012
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
35
Bushing Code
2012
Chain Number
60
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Hub Projection
0.791 in
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 35, Outside Diameter 8.783 in, Pitch Diameter 8.367 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.459 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.