Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 5/8in

  • Mfr # 50BTL26H

  • Zoro # G7869356


product price: $54.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
26
Outside Dia.
5.52 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL26H
Zoro #
G7869356
UPC #
888569101587
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.52 in
Length through Bore
1 1/4 in
Pitch Dia.
5.185 in
Maximum Bore Diameter
2 in
Pitch Diameter
5.185 in
Tooth Width
0.343 in
For Bushing Size
2012
Hub Diameter
3 5/8 in
Outside Diameter
5.52 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Steel
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Temp. Range (F)
-50 to +500° F
Bushing Required - Sprockets
2012
Number of Teeth
26
Item
Bushed Roller Chain Sprocket
Pitch
5/8"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
50
Bushing Code
2012
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.907 in
Finish
Black Oxide
For Chain Pitch
5/8 in
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 26, Outside Diameter 5.52 in, Pitch Diameter 5.185 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.