Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 5/8in

  • Mfr # 50BTL27H

  • Zoro # G7880775


product price: $55.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
27
Outside Dia.
5.72 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL27H
Zoro #
G7880775
UPC #
888569101594
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.72 in
Length through Bore
1 1/4 in
Pitch Dia.
5.384 in
Tooth Width
0.343 in
Pitch Diameter
5.384 in
Outside Diameter
5.72 in
Maximum Bore Diameter
2 in
For Bushing Size
2012
Hub Diameter
3 5/8 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Steel
Pitch
5/8"
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
2012
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Material
Steel
Number of Teeth
27
Temp. Range (F)
-50 to +500° F
Chain Number
50
Bushing Code
2012
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
5/8 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Bushing Type
Split Taper
Hub Projection
0.907 in
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 27, Outside Diameter 5.72 in, Pitch Diameter 5.384 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.