Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 2012, 5/8in

  • Mfr # 50BTL60

  • Zoro # G7873102


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
60
Outside Dia.
12.3 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL60
Zoro #
G7873102
UPC #
888569101709
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
12.3 in
Pitch Dia.
11.942 in
Length through Bore
1 1/4 in
Tooth Width
0.343 in
For Bushing Size
2012
Pitch Diameter
11.942 in
Maximum Bore Diameter
2 in
Hub Diameter
3 5/8 in
Outside Diameter
12.3 in

Details

Number of Teeth - Sprockets
60
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
5/8"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
2012
Item
Bushed Roller Chain Sprocket
Material
Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
60
Bushing Code
2012
Chain Number
50
For Number of Strands
Single
Finish
Black Oxide
For Bushing Type
Split Taper
For Chain Pitch
5/8 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
Hub Projection
0.907 in
Teeth Heat Treatment
Not Hardened

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 60, Outside Diameter 12.3 in, Pitch Diameter 11.942 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.