Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2012, 5/8in

  • Mfr # D50BTL21H

  • Zoro # G7877634


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
21
Outside Dia.
4.522 in
Number of Chain Rows
Double
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BTL21H
Zoro #
G7877634
UPC #
888569010919
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Outside Dia.
4.522 in
Pitch Dia.
4.194 in
Length through Bore
1 1/4 in
Outside Diameter
4.522 in
Width Across Tooth Sets
1.045 in
Hub Diameter
3 1/2 in
Pitch Diameter
4.194 in
Maximum Bore Diameter
2 in
Tooth Width
0.332 in
For Bushing Size
2012

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Double
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Number of Teeth
21
Pitch
5/8"
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Bushing Code
1610
Chain Number
50
For Bushing Type
Split Taper
For Number of Strands
Double
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Projection
0.205 in
For Chain Pitch
5/8 in
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 21, Outside Diameter 4.522 in, Pitch Diameter 4.194 in, Chain Number 50-2, For Number of Strands Double, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.205 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.332 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.