Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2517, 11/4in

  • Mfr # 100BTL15H

  • Zoro # G7879786


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
15
Outside Dia.
6.631 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTL15H
Zoro #
G7879786
UPC #
888569066657
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
6.631 in
Length through Bore
1 3/4 in
Pitch Dia.
6.012 in
Tooth Width
0.692 in
For Bushing Size
2517
Hub Diameter
4 1/4 in
Pitch Diameter
6.012 in
Maximum Bore Diameter
2 1/2 in
Outside Diameter
6.631 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Bushing Required - Sprockets
2517
Pitch
1 1/4"
Number of Teeth
15
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Item
Bushed Roller Chain Sprocket
Chain Number
100
Bushing Code
2517
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
1.058 in
For Chain Pitch
1 1/4 in
Finish
Black Oxide
Hub Type
One Side
For Bushing Type
Split Taper
Teeth Heat Treatment
Hardened Teeth

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 15, Outside Diameter 6.631 in, Pitch Diameter 6.012 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.058 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.