Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2517, 11/4in

  • Mfr # 100BTL19H

  • Zoro # G7867308


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
19
Outside Dia.
8.241 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTL19H
Zoro #
G7867308
UPC #
888569066695
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
8.241 in
Length through Bore
1 3/4 in
Pitch Dia.
7.594 in
Pitch Diameter
7.594 in
For Bushing Size
2517
Outside Diameter
8.241 in
Hub Diameter
4 1/2 in
Maximum Bore Diameter
2 1/2 in
Tooth Width
0.692 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
19
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item
Bushed Roller Chain Sprocket
Material
Steel
Pitch
1 1/4"
Bushing Required - Sprockets
2517
Chain Number
100
Bushing Code
2517
For Bushing Type
Split Taper
For Chain Pitch
1 1/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.058 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 19, Outside Diameter 8.241 in, Pitch Diameter 7.594 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.