BushedRlrChnSprkt, SplitTaper, 2517, 11/4in
Mfr # 100BTL21H
Zoro # G7868778
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Number of Teeth - Sprockets
21
Outside Dia.
9.043 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BTL21H
Zoro #
G7868778
UPC #
888569066718
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
9.043 in
Length through Bore
1 3/4 in
Pitch Dia.
8.387 in
For Bushing Size
2517
Maximum Bore Diameter
2 1/2 in
Hub Diameter
4 1/2 in
Pitch Diameter
8.387 in
Outside Diameter
9.043 in
Tooth Width
0.692 in
Description
Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 21, Outside Diameter 9.043 in, Pitch Diameter 8.387 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.