Shop TRITAN
See all product information
Create Account
BushedRlrChnSprkt, SplitTaper, 2517, 11/4in
- Mfr # 100BTL26H
- Zoro # G7882096
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
26
Outside Dia.
11.045 in
Chain Number
100
Pitch Dia.
10.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100BTL26H
- Zoro #
- G7882096
- UPC #
- 888569066749
- Country of Origin
- China
- Item
- Bushed Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 26
- Chain Number
- 100
- Number of Chain Rows
- Single
- Number of Teeth - Sprockets
- 26
- Temp. Range (F)
- -50 Degrees to 500 Degrees F
- Item - Roller Chain Sprockets
- Roller Chain Sprocket
- Bushing Required - Sprockets
- 2517
- Pitch
- 1 1/4"
- Material - Sprockets
- Steel
- Sprocket Bore Type
- Taper-Lock(R) Bushed Bore
- Bushing Code
- 2517
- For Number of Strands
- Single
- Hub Type
- One Side
- Standards
- ANSI B29.1, BIS
- For Bushing Type
- Split Taper
- Hub Projection
- 1.058 in
- Finish
- Black Oxide
- Teeth Heat Treatment
- Hardened Teeth
- For Chain Pitch
- 1 1/4 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Outside Dia.
- 11.045 in
- Pitch Dia.
- 10.37 in
- Industry Chain Size
- 100
- Length through Bore
- 1 3/4 in
- Pitch Diameter
- 10.37 in
- Hub Diameter
- 4 1/2 in
- Outside Diameter
- 11.045 in
- Tooth Width
- 0.692 in
- For Bushing Size
- 2517
- Maximum Bore Diameter
- 2 1/2 in
Description
Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 1/4 in, Material Steel, Number of Teeth 26, Outside Diameter 11.045 in, Pitch Diameter 10.37 in, Chain Number 100, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.692 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.