Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 2517, 13/4in

  • Mfr # 140BTL12

  • Zoro # G7882394


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
140
Number of Teeth - Sprockets
12
Outside Dia.
7.581 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTL12
Zoro #
G7882394
UPC #
888569071477
Country of Origin
China

Dimensions

Industry Chain Size
140
Outside Dia.
7.581 in
Pitch Dia.
6.762 in
Length through Bore
1 3/4 in
Pitch Diameter
6.762 in
For Bushing Size
2517
Hub Diameter
4 1/4 in
Tooth Width
0.924 in
Outside Diameter
7.581 in
Maximum Bore Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
12
Material
Steel
Pitch
1 3/4"
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
2517
Bushing Code
2517
Chain Number
140
Hub Projection
0.826 in
For Number of Strands
Single
Teeth Heat Treatment
Not Hardened
For Chain Pitch
1 3/4 in
For Bushing Type
Split Taper
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 3/4 in, Material Steel, Number of Teeth 12, Outside Diameter 7.581 in, Pitch Diameter 6.762 in, Chain Number 140, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.826 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.924 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.