Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2517, 1in

  • Mfr # 80BTL24H

  • Zoro # G7873626


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
24
Outside Dia.
8.196 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL24H
Zoro #
G7873626
UPC #
888569120731
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
8.196 in
Pitch Dia.
7.661 in
Length through Bore
1 3/4 in
Tooth Width
0.575 in
For Bushing Size
2517
Pitch Diameter
7.661 in
Hub Diameter
4 1/4 in
Outside Diameter
8.196 in
Maximum Bore Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
2517
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
24
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
1"
Bushing Code
2517
Chain Number
80
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
Hub Projection
1.175 in
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 24, Outside Diameter 8.196 in, Pitch Diameter 7.661 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.