Shop TRITAN
See all product information
Create Account
BushedRlrChnSprkt, SplitTaper, 2517, 1in
- Mfr # 80BTL25H
- Zoro # G7870765
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
25
Outside Dia.
8.516 in
Chain Number
80
Pitch Dia.
7.979 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80BTL25H
- Zoro #
- G7870765
- UPC #
- 888569120748
- Country of Origin
- China
- Item
- Bushed Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 25
- Chain Number
- 80
- Bushing Required - Sprockets
- 2517
- Sprocket Bore Type
- Taper-Lock(R) Bushed Bore
- Number of Teeth - Sprockets
- 25
- Item - Roller Chain Sprockets
- Roller Chain Sprocket
- Number of Chain Rows
- Single
- Pitch
- 1"
- Material - Sprockets
- Steel
- Temp. Range (F)
- -50 Degrees to 500 Degrees F
- Bushing Code
- 2517
- Teeth Heat Treatment
- Hardened Teeth
- For Chain Pitch
- 1 in
- Hub Projection
- 1.175 in
- For Bushing Type
- Split Taper
- Standards
- ANSI B29.1, BIS
- Hub Type
- One Side
- Finish
- Black Oxide
- For Number of Strands
- Single
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Outside Dia.
- 8.516 in
- Pitch Dia.
- 7.979 in
- Industry Chain Size
- 80
- Length through Bore
- 1 3/4 in
- For Bushing Size
- 2517
- Tooth Width
- 0.575 in
- Outside Diameter
- 8.516 in
- Pitch Diameter
- 7.979 in
- Hub Diameter
- 4 1/4 in
- Maximum Bore Diameter
- 2 1/2 in
Description
Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 25, Outside Diameter 8.516 in, Pitch Diameter 7.979 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.