Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, SplitTaper, 2517, 1in

  • Mfr # 80BTL28H

  • Zoro # G7879917


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
28
Outside Dia.
9.475 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL28H
Zoro #
G7879917
UPC #
888569120779
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
9.475 in
Length through Bore
1 3/4 in
Pitch Dia.
8.931 in
Pitch Diameter
8.931 in
Hub Diameter
4 1/4 in
Tooth Width
0.575 in
For Bushing Size
2517
Outside Diameter
9.475 in
Maximum Bore Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Pitch
1"
Number of Teeth
28
Material
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
2517
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
80
Bushing Code
2517
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Split Taper
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
1.175 in
Hub Type
One Side
For Chain Pitch
1 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 28, Outside Diameter 9.475 in, Pitch Diameter 8.931 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.