Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 2517, 1in

  • Mfr # 80BTL30H

  • Zoro # G7869243


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
30
Outside Dia.
10.114 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTL30H
Zoro #
G7869243
UPC #
888569120786
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
10.114 in
Pitch Dia.
9.567 in
Length through Bore
1 3/4 in
Pitch Diameter
9.567 in
Outside Diameter
10.114 in
For Bushing Size
2517
Tooth Width
0.575 in
Maximum Bore Diameter
2 1/2 in
Hub Diameter
4 1/4 in

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 1 in, Material Steel, Number of Teeth 30, Outside Diameter 10.114 in, Pitch Diameter 9.567 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.