Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 2517, 5/8in

  • Mfr # D50BTL30

  • Zoro # G7874308


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
30
Outside Dia.
6.321 in
Number of Chain Rows
Double
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BTL30
Zoro #
G7874308
UPC #
888569010933
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Outside Dia.
6.321 in
Pitch Dia.
5.979 in
Length through Bore
1 3/4 in
Outside Diameter
6.321 in
Maximum Bore Diameter
2 1/2 in
For Bushing Size
2517
Hub Diameter
5 9/32 in
Width Across Tooth Sets
1.045 in
Tooth Width
0.332 in
Pitch Diameter
5.979 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Double
Material - Sprockets
Steel
Number of Teeth
30
Item
Bushed Roller Chain Sprocket
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Bushing Required - Sprockets
2012
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Temp. Range (F)
-50 to +500° F
Chain Number
50
Bushing Code
2012
Hub Projection
0.705 in
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Bushing Type
Split Taper
Teeth Heat Treatment
Not Hardened
For Number of Strands
Double
Hub Type
One Side

Description

Bushed Roller Chain Sprocket, For Bushing Size 2517, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 30, Outside Diameter 6.321 in, Pitch Diameter 5.979 in, Chain Number 50-2, For Number of Strands Double, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, Hub Diameter 5 9/32 in, Hub Projection 0.705 in, Hub Type One Side, Length through Bore 1 3/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Not Hardened, Tooth Width 0.332 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.