BushedRlrChnSprkt, SplitTaper, 3020, 11/2in
Mfr # 120BTL18H
Zoro # G7883216
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
120
Number of Teeth - Sprockets
18
Outside Dia.
9.407 in
Number of Chain Rows
Single
Material - Sprockets
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120BTL18H
Zoro #
G7883216
UPC #
888569070494
Country of Origin
China
Dimensions
Industry Chain Size
120
Outside Dia.
9.407 in
Length through Bore
2 in
Pitch Dia.
8.638 in
Maximum Bore Diameter
3 in
Pitch Diameter
8.638 in
Tooth Width
0.924 in
For Bushing Size
3020
Outside Diameter
9.407 in
Hub Diameter
5 1/4 in
Description
Bushed Roller Chain Sprocket, For Bushing Size 3020, For Bushing Type Split Taper, For Chain Pitch 1 1/2 in, Material Steel, Number of Teeth 18, Outside Diameter 9.407 in, Pitch Diameter 8.638 in, Chain Number 120, For Number of Strands Single, Maximum Bore Diameter 3 in, Finish Black Oxide, Hub Diameter 5 1/4 in, Hub Projection 1.076 in, Hub Type One Side, Length through Bore 2 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.924 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.