Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRollerChnSprckt, QuickDetach, SH, 1in

  • Mfr # 80SH11H

  • Zoro # G7868954


product price: $44.59
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
11
Outside Dia.
4.982 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SH11H
Zoro #
G7868954
UPC #
888569121158
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
4.982 in
Pitch Dia.
3.55 in
Length through Bore
2 1/4 in
Width with Bushing
1.169 in
Tooth Width
0.575 in
Hub Diameter
1 11/16 in
Maximum Bore Diameter
1 11/16 in
Outside Diameter
4.982 in
Pitch Diameter
4.494 in
For Bushing Size
SH

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
11
Material
Steel
Temp. Range (F)
-50 to +500° F
Item
Bushed Roller Chain Sprocket
Pitch
1"
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SH
Chain Number
80
Bushing Code
SH
Hub Projection
1.675 in
Standards
ANSI B29.1, BIS
For Bushing Type
Quick Detachable
Hub Type
One Side
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 11, Outside Diameter 4.982 in, Pitch Diameter 4.494 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 1 11/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.