Zoro Homepage

Cam Follower, Crowned Head, 1-3/8" L

  • Mfr # CCF 3/4SB

  • Zoro # G208090992


product price: $22.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.75"
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF 3/4SB
Zoro #
G208090992
UPC #
00888569004451
Country of Origin
China

Dimensions

Roller Dia.
0.75"
Roller Width
1/2 in
Stud Length
7/8 in
Stud Diameter
3/8 in
Stud Thread Size
3/8"-24
Roller Diameter
3/4 in
Overall Length
1 3/8 in
Stud Thread Length
3/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Width 1/2 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.