Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned Head, 2-3/8" L

  • Mfr # CCF 1 1/2SB

  • Zoro # G808090958


product price: $36.55
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.5"
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF 1 1/2SB
Zoro #
G808090958
UPC #
00888569004314
Country of Origin
China

Dimensions

Roller Dia.
1.5"
Roller Width
7/8 in
Stud Length
1 1/2 in
Stud Thread Size
5/8"-18
Stud Thread Length
3/4 in
Overall Length
2 3/8 in
Stud Diameter
5/8 in
Roller Diameter
1 1/2 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
5640
Dynamic Load Capacity (Lb.)
4840
Stud Material
Steel
Bearing Type
Needle Roller
Item
Cam Follower
Roller Material
Chrome Steel
Features
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Roller Head Type
Crowned
Drive Location
Stud
Standards
ISO 9001
Roller Finish
Black Oxide
Lube Port Location
Stud End
Duty Type
Standard
Lubrication Openings
Grease Fitting, Hole
Closure
Double Sealed
System of Measurement
Inch
Drive Type
Hex Socket
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Width 7/8 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.