Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head, 1" L

  • Mfr # CF 1/2SB

  • Zoro # G508090982


product price: $16.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
0.5"
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 1/2SB
Zoro #
G508090982
UPC #
00888569004758
Country of Origin
China

Dimensions

Roller Dia.
0.5"
Roller Width
3/8 in
Stud Length
5/8 in
Roller Diameter
1/2 in
Stud Diameter
3/16 in
Stud Thread Size
10"-32
Stud Thread Length
1/4 in
Overall Length
1 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Steel
Bearing Type
Needle Roller
Roller Material
Chrome Steel
Item
Cam Follower
Static Load Capacity (Lb.)
790
Dynamic Load Capacity (Lb.)
680
Lube Port Location
Stud End
Duty Type
Standard
Closure
Double Sealed
Roller Finish
Black Oxide
System of Measurement
Inch
Lubrication Openings
Grease Fitting, Hole
Features
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement
Drive Location
Stud
Standards
ISO 9001
Self Lubricating Bearing
No
Rolling Element Rows
1
Roller Head Type
Flat
Drive Type
Hex Socket
Resistance Properties
Corrosion Resistant

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Width 3/8 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 10 In.-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.