Shop TRITAN

Cam Follower, Flat Head, 2-3/8" L

  • Mfr # CFE 1 1/2SB
  • Zoro # G708091017

product price: 
$
37.49
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Roller Dia.
1.5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFE 1 1/2SB
Zoro #
G708091017
UPC #
00888569004925
Country of Origin
China

Dimensions

Roller Dia.
1.5"
Roller Diameter
1 1/2 in
Roller Width
7/8 in
Stud Length
1 1/2 in
Stud Thread Length
3/4 in
Overall Length
2 3/8 in
Stud Thread Size
5/8"-18
Wire Rope Length
2 3/8 in
Length
2 3/8 in
Fits Chest Size
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement

Details

Item
Cam Follower
Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material
Chrome Steel
Stud Type
Eccentric
Bearing Type
Needle Roller
Stud Material
Steel
Dynamic Load Capacity (Lb.)
4840
Static Load Capacity (Lb.)
5640
Roller Head Type
Flat
Standards
ISO 9001
Duty Type
Standard
Drive Location
Stud
System of Measurement
Inch
Lubrication Openings
Grease Fitting, Hole
Features
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Lube Port Location
Stud End
Roller Finish
Black Oxide
Resistance Properties
Corrosion-Resistant
Drive Type
Hex Socket
Number of Rows
1
For Environment
Highly Dusty and Dirty

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Highly Dusty and Dirty, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Chrome Steel, Roller Width 7/8 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.