Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head, 3-1/4" L

  • Mfr # CF 2SB

  • Zoro # G808091016


product price: $59.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2"
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF 2SB
Zoro #
G808091016
UPC #
00888569004819
Country of Origin
China

Dimensions

Roller Dia.
2"
Roller Width
1 1/4 in
Stud Length
2 in
Stud Thread Length
1 in
Stud Thread Size
7/8"-14
Overall Length
3 1/4 in
Roller Diameter
2 in
Stud Diameter
7/8 in

Details

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
10570
Item
Cam Follower
Dynamic Load Capacity (Lb.)
8090
Bearing Type
Needle Roller
Stud Material
Steel
Roller Material
Chrome Steel
Closure
Double Sealed
Features
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement
Lubrication Openings
Grease Fitting, Hole
Resistance Properties
Corrosion Resistant
Duty Type
Standard
System of Measurement
Inch
Drive Location
Stud
Drive Type
Hex Socket
Rolling Element Rows
1
Lube Port Location
Stud End
Roller Head Type
Flat
Roller Finish
Black Oxide
Self Lubricating Bearing
No
Standards
ISO 9001

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Width 1 1/4 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.