Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head, 3-1/4" L

  • Mfr # CFH 2SB

  • Zoro # G608090967


product price: $55.49
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1 1/4"
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFH 2SB
Zoro #
G608090967
UPC #
00888569005182
Country of Origin
China

Dimensions

Roller Dia.
1 1/4"
Roller Width
1 1/4 in
Stud Length
2 in
Stud Thread Length
1 in
Stud Thread Size
1 1/8"-12
Stud Diameter
1 1/8 in
Overall Length
3 1/4 in
Roller Diameter
2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Roller Material
Chrome Steel
Static Load Capacity (Lb.)
21140
Stud Material
Steel
Dynamic Load Capacity (Lb.)
8090
Bearing Type
Needle Roller
Item
Cam Follower
Features
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Rolling Element Rows
1
Roller Head Type
Flat
Drive Type
Hex Socket
System of Measurement
Inch
Lubrication Openings
Grease Fitting, Hole
Roller Finish
Black Oxide
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Duty Type
Heavy
Drive Location
Stud
Lube Port Location
Stud End

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Width 1 1/4 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.