Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head, 3-3/4" L

  • Mfr # CFH 2 1/2SB

  • Zoro # G408091010


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1 1/2"
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFH 2 1/2SB
Zoro #
G408091010
UPC #
00888569005151
Country of Origin
China

Dimensions

Roller Dia.
1 1/2"
Roller Width
1 1/2 in
Stud Length
2 1/4 in
Stud Thread Length
1 1/8 in
Stud Thread Size
1 1/4"-12
Roller Diameter
2 1/2 in
Stud Diameter
1 1/4 in
Overall Length
3 3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Steel
Roller Material
Chrome Steel
Dynamic Load Capacity (Lb.)
11720
Static Load Capacity (Lb.)
32900
Item
Cam Follower
Bearing Type
Needle Roller
Roller Head Type
Flat
Drive Type
Hex Socket
Features
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Lube Port Location
Stud End
Lubrication Openings
Grease Fitting, Hole
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Roller Finish
Black Oxide
Duty Type
Heavy
System of Measurement
Inch
Standards
ISO 9001
Drive Location
Stud
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 3/4 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Width 1 1/2 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.