Shop TRITAN

Cam Follower, Flat Head, 4-3/4" L

  • Mfr # CF 3 1/2SB
  • Zoro # G308090991

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Roller Dia.
3.5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF 3 1/2SB
Zoro #
G308090991
UPC #
00888569004826
Country of Origin
China

Dimensions

Roller Dia.
3.5"
Roller Diameter
3-1/2 in
Roller Width
2 in
Stud Length
2 3/4 in
Stud Diameter
1-3/8 in
Stud Thread Length
1 3/8 in
Stud Thread Size
1 3/8"-12
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in
Fits Chest Size
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement

Details

Item
Cam Follower
Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material
Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
22800
Stud Material
Steel
Static Load Capacity (Lb.)
31625
Drive Location
Stud
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Grease Fitting, Hole
Roller Head Type
Flat
System of Measurement
Inch
Drive Type
Hex Socket
Self Lubricating Bearing
No
Lube Port Location
Stud End
Duty Type
Standard
Standards
ISO 9001
Features
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement
Roller Finish
Black Oxide
For Environment
Highly Dusty and Dirty
Number of Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Highly Dusty and Dirty, Overall Length 4 3/4 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Chrome Steel, Roller Width 2 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.