Zoro Homepage

Clevis Connector, 1 in Pitch

  • Mfr # BL846 CL

  • Zoro # G013326323


product price: $11.59
/ea

Key Features

Lacing
4 x 6
Tensile Strength
37,993 lb/in
Pitch
1 in
Material
Steel
Plate Thickness
0.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL846 CL
Zoro #
G013326323
UPC #
888569003713
Country of Origin
China

Dimensions

Plate Thickness
0.161 in
Chain Overall Width
1.818 in
Plate Height
0.95 in
Pin Outside Diameter
0.376 in

Details

Lacing
4 x 6
Tensile Strength
37,993 lb/in
Item
Clevis Connector
Pitch
1 in
Material
Steel
Resistance Properties
Wear Resistant
Chain Number
BL846
Standards
ANSI B29.1, DIN 8196, JIS 1801
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Clevis Connector, Chain Number BL846, Chain Overall Width 1.818 in, Lacing 4 x 6, Material Steel, Pin Outside Diameter 0.376 in, Pitch 1 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Height 0.95 in, Plate Thickness 0.161 in, Resistance Properties Wear Resistant, Standards ANSI B29.1, DIN 8196, JIS 1801, Tensile Strength 37,993 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.