Zoro Homepage

Clevis Connector, 3/4 in Pitch

  • Mfr # BL634 CL

  • Zoro # G013326330


product price: $4.69
/ea

Key Features

Pitch
3/4 in
Tensile Strength
16,996 lb/in
Material
Steel
Lacing
3 x 4
Plate Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL634 CL
Zoro #
G013326330
UPC #
888569003652
Country of Origin
China

Dimensions

Plate Thickness
0.13 in
Chain Overall Width
1.08 in
Plate Height
0.713 in
Pin Outside Diameter
0.313 in

Details

Pitch
3/4 in
Tensile Strength
16,996 lb/in
Material
Steel
Item
Clevis Connector
Lacing
3 x 4
Resistance Properties
Wear Resistant
Standards
ANSI B29.1, DIN 8196, JIS 1801
Chain Number
BL634
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Clevis Connector, Chain Number BL634, Chain Overall Width 1.08 in, Lacing 3 x 4, Material Steel, Pin Outside Diameter 0.313 in, Pitch 3/4 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Height 0.713 in, Plate Thickness 0.13 in, Resistance Properties Wear Resistant, Standards ANSI B29.1, DIN 8196, JIS 1801, Tensile Strength 16,996 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.