Clevis Connector, 3/4 in Pitch
- Mfr # BL666 CL
- Zoro # G709928084
product price:Â
$
6.99
/ea
Key Features
Industry Chain Size
BL666
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Chain Pin Dia.
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL666 CL
- Zoro #
- G709928084
- UPC #
- 888569003676
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Item
- Clevis Connector
- Type
- Leaf
- Standards
- ANSI B29.1, DIN 8196, JIS 1801
- Shell Material
- Steel
- Pitch
- 3/4 in
- Chain Number
- BL666
- Resistance Properties
- Wear Resistant
- Maximum Operating Temperature
- 300 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Tensile Strength
- 33,002 lb/in
- Lacing
- 6 x 6
- Material
- Steel
Dimensions
- Industry Chain Size
- BL666
- Chain Pin Dia.
- 0.313 in
- Roller Link Plate Height
- 0.713 in
- Pin Link Plate Thickness
- 0.13 in
- Pin Outside Diameter
- 0.313 in
- Chain Overall Width
- 1.74 in
- Plate Height
- 0.713 in
- Plate Thickness
- 0.13 in
Description
Clevis Connector, Chain Number BL666, Chain Overall Width 1.74 in, Lacing 6 x 6, Material Steel, Pin Outside Diameter 0.313 in, Pitch 3/4 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Height 0.713 in, Plate Thickness 0.13 in, Resistance Properties Wear Resistant, Standards ANSI B29.1, DIN 8196, JIS 1801, Tensile Strength 33,002 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.