Shop TRITAN
See all product information
Create Account
Clevis Connector, 5/8 in Pitch
- Mfr # BL534 CL
- Zoro # G909928044
product price:Â
$
2.85
/ea
Key Features
Standards
ANSI B29.1, DIN 8196, JIS 1801
Chain Overall Width
0.8 in
Chain Number
BL534
Minimum Operating Temperature
0 Degrees F
Lacing
3 x 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL534 CL
- Zoro #
- G909928044
- UPC #
- 888569003638
- Country of Origin
- China
- Standards
- ANSI B29.1, DIN 8196, JIS 1801
- Chain Number
- BL534
- Item
- Clevis Connector
- Minimum Operating Temperature
- 0 Degrees F
- Lacing
- 3 x 4
- Tensile Strength
- 10,993 lb/in
- Shell Material
- Steel
- Pitch
- 5/8 in
- Maximum Operating Temperature
- 300 Degrees F
- Resistance Properties
- Wear Resistant
- Material
- Steel
Dimensions
- Chain Overall Width
- 0.8 in
- Plate Thickness
- 0.096 in
- Pin Outside Diameter
- 0.235 in
- Plate Height
- 0.594 in
Description
Clevis Connector, Chain Number BL534, Chain Overall Width 0.8 in, Lacing 3 x 4, Material Steel, Pin Outside Diameter 0.235 in, Pitch 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Height 0.594 in, Plate Thickness 0.096 in, Resistance Properties Wear Resistant, Standards ANSI B29.1, DIN 8196, JIS 1801, Tensile Strength 10,993 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.