Shop TRITAN
See all product information
Create Account
Connecting Link, Steel, 1-1/2 in Pitch
- Mfr # A2060-1R CL
- Zoro # G409927936
product price:Â
$
3.45
/ea
Key Features
Industry Chain Size
2060
Chain Link Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Chain Roller Dia.
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2060-1R CL
- Zoro #
- G409927936
- UPC #
- 888569001580
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Type
- ANSI
- Item
- Connecting Link
- Chain Construction
- Riveted Pin
- Series
- Drive/Transmission
- Pin Contruction
- Riveted Pin
- Shell Material
- Steel
- Maximum Operating Temperature
- 350 Degrees F
- Roller Chain Standard
- ANSI
- Application
- Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
- Link Type
- Connecting
- Pitch
- 1 1/2 in
- Finish
- Plain
- Tensile Strength
- 8,300 lbf
- Chain Number
- A2060
- Pitch Type
- Double Pitch
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Wear Resistant
- Standards
- ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Industry Chain Size
- 2060
- Chain Roller Dia.
- 0.469 in
- Chain Pin Dia.
- 0.234 in
- Pin Link Plate Thickness
- 0.095 in
- Roller Link Plate Height
- 0.71 in
- Width Between Roller Link Plates
- 0.495 in
- Chain Overall Width
- 1 3/32 in
- Inside Width
- 1/2 in
- Plate Height
- 45/64 in
- Pin Outside Diameter
- 15/64 in
- Plate Thickness
- 3/32 in
- Roller Diameter
- 15/32 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number A2060, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 1/2 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.