Connecting Link, Steel, 1-1/2 in Pitch
- Mfr # C2060-1HR CL
- Zoro # G509927935
product price:Â
$
3.45
/ea
Key Features
Industry Chain Size
C2060
Chain Link Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Number of Strands
1
Chain Roller Dia.
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060-1HR CL
- Zoro #
- G509927935
- UPC #
- 888569006226
- Country of Origin
- China
Dimensions
- Industry Chain Size
- C2060
- Chain Roller Dia.
- 0.469 in
- Roller Link Plate Height
- 0.71 in
- Pin Link Plate Thickness
- 0.095 in
- Width Between Roller Link Plates
- 0.495 in
- Chain Pin Dia.
- 0.234 in
- Chain Overall Width
- 1 3/32 in
- Roller Diameter
- 15/32 in
- Pin Outside Diameter
- 15/64 in
- Plate Thickness
- 3/32 in
- Plate Height
- 45/64 in
- Inside Width
- 1/2 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number C2060, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 15/64 in, Pitch Type Double Pitch, Plate Height 45/64 in, Plate Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.