Shop TRITAN
See all product information
Create Account
Connecting Link, Steel, 1-1/4 in Pitch
- Mfr # A2050-1R CL
- Zoro # G009928005
product price:Â
$
2.45
/ea
Key Features
Industry Chain Size
2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
Number of Strands
1
Chain Roller Dia.
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2050-1R CL
- Zoro #
- G009928005
- UPC #
- 888569001559
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Type
- ANSI
- Item
- Connecting Link
- Chain Number
- A2050
- Finish
- Plain
- Resistance Properties
- Wear Resistant
- Pitch Type
- Double Pitch
- Roller Chain Standard
- ANSI
- Shell Material
- Steel
- Maximum Operating Temperature
- 350 Degrees F
- Pin Contruction
- Riveted Pin
- Tensile Strength
- 6,300 lbf
- Minimum Operating Temperature
- 0 Degrees F
- Link Type
- Connecting
- Standards
- ANSI B29.1, ASME/ANSI B29.3, DIN 8196, JIS 1801
- Series
- Drive/Transmission
- Chain Construction
- Riveted Pin
- Pitch
- 1 1/4 in
- Application
- Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
- Material
- Steel
Dimensions
- Industry Chain Size
- 2050
- Chain Roller Dia.
- 0.4 in
- Chain Pin Dia.
- 0.2 in
- Roller Link Plate Height
- 0.59 in
- Width Between Roller Link Plates
- 0.37 in
- Pin Link Plate Thickness
- 0.08 in
- Roller Diameter
- 25/64 in
- Plate Thickness
- 5/64 in
- Chain Overall Width
- 7/8 in
- Inside Width
- 3/8 in
- Plate Height
- 19/32 in
- Pin Outside Diameter
- 13/64 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number A2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Inside Width 3/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.