Shop TRITAN
See all product information
Create Account
Connecting Link, Steel, 1-1/4 in Pitch
- Mfr # C2050-1R CL
- Zoro # G409927943
product price:Â
$
3.15
/ea
Key Features
Maximum Operating Temperature
350 Degrees F
Plate Height
19/32 in
Resistance Properties
Wear Resistant
Plate Thickness
5/64 in
Series
Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050-1R CL
- Zoro #
- G409927943
- UPC #
- 888569006196
- Country of Origin
- China
Dimensions
- Plate Height
- 19/32 in
- Plate Thickness
- 5/64 in
- Chain Overall Width
- 7/8 in
- Pin Outside Diameter
- 13/64 in
- Inside Width
- 3/8 in
- Roller Diameter
- 25/64 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Inside Width 3/8 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Pitch Type Double Pitch, Plate Height 19/32 in, Plate Thickness 5/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.