Connecting Link, Steel, 1 in Pitch
- Mfr # C2040-1SS CL
- Zoro # G109927939
product price:Â
$
8.29
/ea
Key Features
Industry Chain Size
C2040
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
1
Chain Roller Dia.
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040-1SS CL
- Zoro #
- G109927939
- UPC #
- 888569006134
- Country of Origin
- China
Dimensions
- Industry Chain Size
- C2040
- Chain Roller Dia.
- 0.313 in
- Pin Link Plate Thickness
- 0.059 in
- Roller Link Plate Height
- 0.47 in
- Chain Pin Dia.
- 0.156 in
- Width Between Roller Link Plates
- 0.309 in
- Plate Thickness
- 1/16 in
- Plate Height
- 15/32 in
- Chain Overall Width
- 45/64 in
- Roller Diameter
- 5/16 in
- Pin Outside Diameter
- 5/32 in
- Inside Width
- 5/16 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 45/64 in, Chain Number C2040, Roller Diameter 5/16 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Inside Width 5/16 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in, Resistance Properties Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.