Zoro Homepage

Connecting Link, Steel, 1 in Pitch

  • Mfr # C2042-1R CL

  • Zoro # G813326325


product price: $1.65
/ea

Key Features

Number of Strands
1
Finish
Plain
Tensile Strength
3,800 lbf
Pitch
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042-1R CL
Zoro #
G813326325
UPC #
888569006158
Country of Origin
China

Dimensions

Plate Thickness
1/16 in
Roller Diameter
5/8 in
Pin Outside Diameter
5/32 in
Inside Width
5/16 in
Plate Height
15/32 in
Chain Overall Width
45/64 in

Details

Number of Strands
1
Item
Connecting Link
Finish
Plain
Tensile Strength
3,800 lbf
Pitch
1 in
Material
Steel
Resistance Properties
Wear Resistant
Pin Contruction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Chain Number
C2042
Series
Conveyor
Link Type
Connecting
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Application
Conveyors
Standards
ANSI B29.1, DIN 8196, JIS 1801
Pitch Type
Double Pitch

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.