Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, Steel, 1 in Pitch

  • Mfr # C2042-1SS CL

  • Zoro # G013326309


product price: $10.15
/ea

Key Features

Number of Strands
1
Tensile Strength
3,800 lbf
Finish
Plain
Material
Stainless Steel
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042-1SS CL
Zoro #
G013326309
UPC #
888569006172
Country of Origin
China

Dimensions

Plate Height
15/32 in
Roller Diameter
5/8 in
Plate Thickness
1/16 in
Inside Width
5/16 in
Chain Overall Width
45/64 in
Pin Outside Diameter
5/32 in

Details

Number of Strands
1
Tensile Strength
3,800 lbf
Finish
Plain
Material
Stainless Steel
Item
Connecting Link
Pitch
1 in
Chain Number
C2042
Chain Construction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
500 Degrees F
Series
Conveyor
Roller Chain Standard
ANSI
Link Type
Connecting
Standards
ANSI B29.1, DIN 8196, JIS 1801
Application
Conveyors
Resistance Properties
Wear Resistant
Pitch Type
Double Pitch

Description

Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 45/64 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Inside Width 5/16 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 5/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in, Resistance Properties Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.