Shop TRITAN
See all product information
Create Account
Connecting Link, Steel, 2-1/2 in Pitch
- Mfr # C2100-1HR CL
- Zoro # G209927983
product price:Â
$
12.89
/ea
Key Features
Industry Chain Size
C2100
Chain Link Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Number of Strands
1
Chain Roller Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2100-1HR CL
- Zoro #
- G209927983
- UPC #
- 888569006301
- Country of Origin
- China
- Chain Link Material
- Carbon Steel
- Industry Chain Pitch
- 2-1/2 in
- Number of Strands
- 1
- Item
- Connecting Link
- Type
- ANSI
- Finish
- Plain
- Application
- Conveyors
- Roller Chain Standard
- ANSI
- Chain Construction
- Riveted Pin
- Pitch
- 2 1/2 in
- Pitch Type
- Double Pitch
- Minimum Operating Temperature
- 0 Degrees F
- Series
- Conveyor
- Chain Number
- C2100
- Maximum Operating Temperature
- 350 Degrees F
- Tensile Strength
- 23,000 lbf
- Link Type
- Connecting
- Shell Material
- Steel
- Heavy Series
- Yes
- Resistance Properties
- Wear Resistant
- Standards
- ANSI B29.1, DIN 8196, JIS 1801
- Material
- Steel
Dimensions
- Industry Chain Size
- C2100
- Chain Roller Dia.
- 3/4 in
- Width Between Roller Link Plates
- 0.744 in
- Chain Pin Dia.
- 3/8 in
- Pin Link Plate Thickness
- 0.157 in
- Roller Link Plate Height
- 1.18 in
- Plate Height
- 1 3/16 in
- Pin Outside Diameter
- 3/8 in
- Plate Thickness
- 5/32 in
- Roller Diameter
- 3/4 in
- Inside Width
- 3/4 in
- Chain Overall Width
- 1 49/64 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number C2100, Roller Diameter 3/4 in, Finish Plain, Pitch 2 1/2 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 3/4 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 3/8 in, Pitch Type Double Pitch, Plate Height 1 3/16 in, Plate Thickness 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.