Connecting Link, Steel, 3 in Pitch
- Mfr # C2120-1HR CL
- Zoro # G709928060
product price:Â
$
27.25
/ea
Key Features
Industry Chain Size
C2120
Chain Link Material
Carbon Steel
Industry Chain Pitch
3 in
Number of Strands
1
Chain Roller Dia.
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2120-1HR CL
- Zoro #
- G709928060
- UPC #
- 888569006332
- Country of Origin
- China
Dimensions
- Industry Chain Size
- C2120
- Chain Roller Dia.
- 7/8 in
- Width Between Roller Link Plates
- 0.993 in
- Chain Pin Dia.
- 0.437 in
- Roller Link Plate Height
- 1.41 in
- Pin Link Plate Thickness
- 0.189 in
- Inside Width
- 1 in
- Pin Outside Diameter
- 7/16 in
- Plate Thickness
- 3/16 in
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 2 9/64 in
- Plate Height
- 1 13/32 in
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 9/64 in, Chain Number C2120, Roller Diameter 7/8 in, Finish Plain, Pitch 3 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 1 in, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Outside Diameter 7/16 in, Pitch Type Double Pitch, Plate Height 1 13/32 in, Plate Thickness 3/16 in, Resistance Properties Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.