Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cottered Chain, Series Series 120, 50 ft.

  • Mfr # 2101053805

  • Zoro # G2064478


product price: $2,397.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Chain Length
50 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Type
Standard Cottered
Tensile Strength
35138 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101053805
Zoro #
G2064478
UPC #
888569069177
Country of Origin
China

Dimensions

Chain Length
50 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain
Chain Type
Standard Cottered
Tensile Strength
35138 Lbs
Temp. Range
0 to +350° F
Standards
ANSI
Pitch
1 1/2"
Lubrication
Light Oil Preservative
Chain Number
120

Description

Cottered Chain,Series Series 120,50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.