Zoro Homepage

Cottered Chain, Series Series 140, 10 ft.

  • Mfr # 2101054854

  • Zoro # G2064469


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Standards
ANSI
Tensile Strength
47660 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101054854
Zoro #
G2064469
UPC #
888569071354
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain
Standards
ANSI
Tensile Strength
47660 Lbs
Temp. Range
0 to +350° F
Pitch
1 3/4"
Chain Type
Cottered
Lubrication
Light Oil Preservative
Chain Number
140

Description

Cottered Chain,Series Series 140,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.