Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cottered Chain, Series Series 200, 10 ft.

  • Mfr # 2101056313

  • Zoro # G2064435


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Temp. Range
0 to +350° F
Pitch
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101056313
Zoro #
G2064435
UPC #
888569078650
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain
Temp. Range
0 to +350° F
Pitch
2 1/2"
Tensile Strength
97028 Lbs
Standards
ANSI
Chain Type
Cottered
Lubrication
Light Oil Preservative
Chain Number
200

Description

Cottered Chain,Series Series 200,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.