Cottered Chain, Series Series 240, 10 ft.
Mfr # 2101059068
Zoro # G2064426
product price: $1,609.99
/eaKey Features
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
3"
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059068
Zoro #
G2064426
UPC #
888569082640
Country of Origin
China
Dimensions
Chain Length
10 ft.
Details
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain
Pitch
3"
Standards
ANSI
Temp. Range
0 to +350° F
Chain Type
Cottered
Tensile Strength
139944 Lbs
Lubrication
Light Oil Preservative
Chain Number
240
Description
Cottered Chain,Series Series 240,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.