Zoro Homepage

Cottered Chain, Series Series 50, 10 ft.

  • Mfr # 2101064709

  • Zoro # G2064557


product price: $65.45
/ea

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Tensile Strength
6609 Lbs
Pitch
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101064709
Zoro #
G2064557
UPC #
888569098160
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain,Series Series 50,10 ft.
Tensile Strength
6609 Lbs
Pitch
5/8"
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Standards
ANSI
Chain Type
Cottered
Chain Number
50

Description

Cottered Chain,Series Series 50,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.