Zoro Homepage

Cottered Chain, Series Series 60,100 ft.

  • Mfr # 2101067061

  • Zoro # G2064539


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Chain Length
100 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
3/4"
Tensile Strength
9330 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067061
Zoro #
G2064539
UPC #
888569104533
Country of Origin
China

Dimensions

Chain Length
100 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Cottered Chain
Pitch
3/4"
Tensile Strength
9330 Lbs
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Standards
ANSI
Chain Type
Standard Cottered
Chain Number
60

Description

Cottered Chain,Series Series 60,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.