Cylindrical Roller Bearing, Removable Inner Ring, 80mm Bore Dia., 140mm Outside Dia., 1.75-in. Width

  • Mfr # A5216TS (NU5216M/C3)

  • Zoro # G609925114


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
1-3/4 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5216TS (NU5216M/C3)
Zoro #
G609925114
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
1-3/4 in

Details

Cage Material
Steel
Item
Roller Bearing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.