CylRlrThrustBrg, ChrmStl, 8", T751
- Mfr # 2101098496
- Zoro # G622937958
product price:Â
$
1,879.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
12 in
Series
T Series
Bore Diameter
8 in
Washer Material
Chrome Steel
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098496
- Zoro #
- G622937958
- UPC #
- 888569048837
- Country of Origin
- China
- Series
- T Series
- Washer Material
- Chrome Steel
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Item
- Cylindrical Roller Thrust Bearing
- Cage Material
- Brass
- System of Measurement
- Inch
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Static Axial Load Capacity
- 900,000 lbf
- Dynamic Axial Load Capacity
- 260,000 lbf
- Industry Number
- T751
- Maximum Temperature
- 212 Degrees F
- Washer Material Grade
- AISI 52100
Dimensions
- Outside Diameter
- 12 in
- Bore Diameter
- 8 in
- Overall Width
- 3 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 8 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 12 in, Overall Width 3 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 260,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 900,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.