
Dbl Rw Angular Contact Bll Brng, Special, 1-in. Bre Dia., 2.047-in. OD, 0.8267-in. W, 2 Rubber Seals
Mfr # 559339 X 1 C3
Zoro # G509927966
product price:Â $16.99
/eaKey Features
Bore Dia.
1 in
Outside Dia.
2.047 in
Width
0.8267 in
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559339 X 1 C3
Zoro #
G509927966
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
1 in
Outside Dia.
2.047 in
Width
0.8267 in
Details
Item
Angular Contact Ball Bearing
Type
Double Row
Description
Double Row Angular Contact Ball Bearing, Special, 1-in. Bore Dia., 2.047-in. OD, 0.8267-in. W, 2 Rubber Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.