
Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 215mm OD, 47mm W, C3 Internal Clearance
Mfr # 6320-2RS/C3 SRI2
Zoro # G909926064
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Seal/Shield Type
Contact Seal
Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6320-2RS/C3 SRI2
Zoro #
G909926064
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Details
Item
Radial Ball Bearing
Seal/Shield Type
Contact Seal
Cage Material
Steel
ABEC Tolerance
ABEC 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.