Deep Groove Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 62mm Outside Dia., 17mm Width

  • Mfr # 6403 2RS/C3 PRX

  • Zoro # G609925909


product price:  $64.79
/ea

Key Features

Seal/Shield Type
Contact Seal
Cage Material
Steel
Bore Dia.
17 mm
Outside Dia.
62 mm
Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6403 2RS/C3 PRX
Zoro #
G609925909
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
62 mm
Width
17 mm

Details

Item
Ball Bearing
Seal/Shield Type
Contact Seal
Cage Material
Steel
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.